Zoro Homepage

Printable Color Coding Labels, PK1008

  • Mfr # 05466

  • Zoro # G316250837


product price: $5.39
/ea
Sold in multiples of 18 for $97.02

Key Features

Width
4.62 in
Material
Paper
Color
Red
Shape
Round
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05466
Zoro #
G316250837
UPC #
072782054663
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Material
Paper
Color
Red
Shape
Round
No. of Labels
1008
Adhesive
Removable
Item
Printable Color Coding Labels

Description

Printable Color Coding Labels, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.