Zoro Homepage

Printable Color Coding Labels, PK400

  • Mfr # 05407

  • Zoro # G316250943


product price: $6.99
/pk 400, $0.02/ea
Sold in multiples of 18 for $125.82

Key Features

Color
Assorted (Red Border, Blue Border, Green Border, Yellow Border)
Material
Paper
Width
4.62 in
Shape
Round
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05407
Zoro #
G316250943
UPC #
072782054076
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Color
Assorted (Red Border, Blue Border, Green Border, Yellow Border)
Material
Paper
Shape
Round
Adhesive
Removable
Item
Printable Color Coding Labels
No. of Labels
400

Description

Printable Color Coding Labels, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.