Zoro Homepage

Printable Color Coding Labels, PK400

  • Mfr # 05497

  • Zoro # G016250939


product price: $5.99
/pk 400, $0.01/ea
Sold in multiples of 18 for $107.82

Key Features

Color
Neon Red
Width
4.62 in
Length
7.19 in
Material
Paper
No. of Labels
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05497
Zoro #
G016250939
UPC #
072782054977
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Color
Neon Red
Material
Paper
No. of Labels
400
Item
Printable Color Coding Labels
Shape
Round
Adhesive
Removable

Description

Printable Color Coding Labels, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.