Printable Color Coding Labels, PK400
Mfr # 05498
Zoro # G216250975
product price: $6.99
/pk 400, $0.02/eaSold in multiples of 18 for $125.82
Key Features
Shape
Round
Material
Paper
Adhesive
Removable
No. of Labels
400
Color
Neon Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05498
Zoro #
G216250975
UPC #
072782054984
Country of Origin
Mexico
Dimensions
Length
7.19 in
Width
4.62 in
Details
Shape
Round
Material
Paper
Adhesive
Removable
No. of Labels
400
Color
Neon Green
Item
Printable Color Coding Labels
Description
Printable Color Coding Labels, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.