Printable Color Coding Labels, PK400
Mfr # 05499
Zoro # G716250963
product price: $12.99
/pk 400, $0.03/eaSold in multiples of 18 for $233.82
Key Features
Adhesive
Removable
No. of Labels
400
Material
Paper
Length
7.19 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05499
Zoro #
G716250963
UPC #
072782054991
Country of Origin
Mexico
Dimensions
Length
7.19 in
Width
4.62 in
Details
Adhesive
Removable
No. of Labels
400
Material
Paper
Item
Printable Color Coding Labels
Shape
Round
Color
Neon Yellow
Description
Printable Color Coding Labels, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.