Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printable Embossed Foil Round Label, PK96

  • Mfr # 22831

  • Zoro # G316245796


product price: $18.69
/pk 96, $0.19/ea
Sold in multiples of 5 for $93.45

Key Features

Material
Paper
Color
Gold
Width
9.44 in
Adhesive
Permanent
No. of Labels
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22831
Zoro #
G316245796
UPC #
072782228316
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Material
Paper
Item
Printable Embossed Foil Round Label
Color
Gold
Adhesive
Permanent
No. of Labels
96
Shape
Round

Description

Printable Embossed Foil Round Label, Package Quantity 96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.