
Printable Microperforated Business Cards w/Sure Feed Technology, Inkjet, 2 x 3.5, White, 1000PK
Mfr # 08471
Zoro # G715510815
product price: $63.69
/pk 1000, $0.06/eaKey Features
Paper Weight
85 lb
Finish
Matte
Sheet Size
8.5 x 11
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08471
Zoro #
G715510815
UPC #
-
Country of Origin
Mexico
Dimensions
Sheet Size
8.5 x 11
Details
Paper Weight
85 lb
Finish
Matte
Item
Microperforated Business Cards
Color
White
Description
Make the right impression every time with customizable business cards. It's easy to create these do-it-yourself business cards. Start with the free blank and pre-designed templates from Avery Design & Print, then customize your card with your own personal touch. The heavyweight card stock prints easily from your printer and separates cleanly thanks to ultrafine perforations. Card sheets with Sure Feed technology are designed for a reliable print and to prevent jams and misalignments. You'll get professional-looking business cards that look like they came from a print shop. What will your business card say about you? Card size 2in x 3.5in. Sheet size 8.5in x 11in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.