Zoro Homepage

Printable Rectangle Labels, 2 in, PK100

  • Mfr # 06506

  • Zoro # G416245870


product price: $17.29
/pk 100, $0.17/ea
Sold in multiples of 5 for $86.45

Key Features

Material
Paper
No. of Labels
100
Length
12.09 in
Width
9.44 in
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06506
Zoro #
G416245870
UPC #
072782065065
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Material
Paper
No. of Labels
100
Item
Printable Rectangle Labels
Color
White
Adhesive
Permanent
Shape
Rectangle

Description

Printable Rectangle Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.