Zoro Homepage

Printable Rectangle Labels, 2 in, PK100

  • Mfr # 06541

  • Zoro # G516245800


product price: $18.69
/pk 100, $0.19/ea
Sold in multiples of 10 for $186.90

Key Features

Adhesive
Permanent
Material
Paper
Length
12.15 in
Width
9.5 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06541
Zoro #
G516245800
UPC #
072782065416
Country of Origin
Mexico

Dimensions

Length
12.15 in
Width
9.5 in

Details

Adhesive
Permanent
Material
Paper
Shape
Rectangle
Item
Printable Rectangle Labels
No. of Labels
100
Color
White

Description

Printable Rectangle Labels, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.