Printable Rectangle Labels, PK48
Mfr # 22823
Zoro # G616245724
product price: $18.69
/pk 48, $0.39/eaSold in multiples of 5 for $93.45
Key Features
No. of Labels
48
Shape
Rectangle
Length
12.09 in
Width
9.44 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22823
Zoro #
G616245724
UPC #
072782228231
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Details
No. of Labels
48
Shape
Rectangle
Item
Printable Rectangle Labels
Material
Paper
Color
Ivory
Adhesive
Permanent
Description
Printable Rectangle Labels, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.