Printable Rectangular Labels, PK200
Mfr # 05619
Zoro # G916245691
product price: $18.69
/pk 200, $0.09/eaSold in multiples of 5 for $93.45
Key Features
Material
Paper
Shape
Rectangle
Length
12.09 in
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05619
Zoro #
G916245691
UPC #
072782056193
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Details
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Item
Printable Rectangular Labels
Color
White
No. of Labels
200
Description
Printable Rectangular Labels, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.