Zoro Homepage

Printable Round Labels, 2 in Dia, PK120

  • Mfr # 22875

  • Zoro # G716245754


product price: $18.69
/pk 120, $0.16/ea
Sold in multiples of 5 for $93.45

Key Features

Adhesive
Permanent
Length
12.09 in
Color
White/Gold
Material
Paper
Labels per Sheet
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22875
Zoro #
G716245754
UPC #
072782228750
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Adhesive
Permanent
Color
White/Gold
Material
Paper
Labels per Sheet
12
Shape
Round
Item
Printable Round Labels

Description

Printable Round Labels, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.