Shop AVERY
See all product information
Create Account
Printable Round Labels, 2.5in, Matte White, 225 Labels (22562), Waterproof, x 2 1/2in Diameter, 5PK
- Mfr # 22562
- Zoro # G923365900
product price:Â
$
22.35
/pk of 5, $4.47/ea
Key Features
Color
White
Label Width
2-1/2 in
Adhesive
Permanent
Attachment Method
Adhesive
Features
Pop Up Edge, Stick & Stay, Print-to-the Edge, Easy Peel, Peeling Resistant, Customizable, Curl Resistant; Waterproof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22562
- Zoro #
- G923365900
- UPC #
- 72782225629
- Country of Origin
- Mexico
- Item
- Multipurpose Label
- Color
- White
- Adhesive
- Permanent
- Attachment Method
- Adhesive
- Features
- Pop Up Edge, Stick & Stay, Print-to-the Edge, Easy Peel, Peeling Resistant, Customizable, Curl Resistant; Waterproof
- Material
- Paper
- Shape
- Round
- Number of Sheets
- 25
- Print Technology
- Laser, Inkjet
- Labels per Sheet
- 9
- Finish
- Matte
- Total Number of Labels
- 225
Dimensions
- Label Width
- 2-1/2 in
- Label Height
- 2-1/2 in
Description
Printable Round Labels, 2.5in, Matte White, 225 Labels (22562) - Waterproof - x 2 1/2in Diameter - Permanent Adhesive - Round - Inkjet, Laser - Matte - White - Paper - Print-to-the Edge, Permanent Adhesive, Easy Peel, Pop Up Edge, Customizable, Curl Resistant, Peeling Resistant, Stick & Stay - 9 / Sheet - 25 Total Sheets - 225 Total Label(s) - For Label Printer - 225 / Pack, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.