Zoro Homepage

Printable Round Labels, PK120

  • Mfr # 22807

  • Zoro # G516245749


product price: $18.69
/pk 120, $0.16/ea
Sold in multiples of 5 for $93.45

Key Features

Shape
Round
Color
White
Adhesive
Permanent
Length
12.09 in
No. of Labels
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22807
Zoro #
G516245749
UPC #
072782228071
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Shape
Round
Color
White
Item
Printable Round Labels
Adhesive
Permanent
No. of Labels
120
Material
Paper

Description

Printable Round Labels, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.