Printable Round Labels, PK120
Mfr # 22825
Zoro # G516245770
product price: $18.69
/pk 120, $0.16/eaSold in multiples of 5 for $93.45
Key Features
Length
12.09 in
Adhesive
Permanent
No. of Labels
120
Material
Film
Color
Crystal Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22825
Zoro #
G516245770
UPC #
072782228255
Country of Origin
United States
Dimensions
Length
12.09 in
Width
9.44 in
Details
Adhesive
Permanent
No. of Labels
120
Material
Film
Color
Crystal Clear
Shape
Round
Item
Printable Round Labels
Description
Printable Round Labels, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.