Printable Round Labels, PK1200
Mfr # 05656
Zoro # G116245774
product price: $18.69
/pk 1200, $0.02/eaSold in multiples of 5 for $93.45
Key Features
Width
9.44 in
Color
White
Shape
Round
No. of Labels
1200
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05656
Zoro #
G116245774
UPC #
072782056568
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Color
White
Shape
Round
No. of Labels
1200
Adhesive
Permanent
Material
Paper
Item
Printable Round Labels
Description
Printable Round Labels, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.