Zoro Homepage

Printable Round Labels, PK150

  • Mfr # 05655

  • Zoro # G416245672


product price: $19.39
/pk 150, $0.13/ea
Sold in multiples of 5 for $96.95

Key Features

Length
12.09 in
Width
9.44 in
Material
Paper
Color
White
No. of Labels
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05655
Zoro #
G416245672
UPC #
072782056551
Country of Origin
Mexico

Dimensions

Length
12.09 in
Width
9.44 in

Details

Material
Paper
Color
White
Item
Printable Round Labels
No. of Labels
150
Adhesive
Permanent
Shape
Round

Description

Printable Round Labels, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.