Printable Round Labels, PK150
Mfr # 05659
Zoro # G716245617
product price: $18.69
/pk 150, $0.12/eaSold in multiples of 5 for $93.45
Key Features
Shape
Square
Width
9.44 in
Length
12.09 in
Color
White
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05659
Zoro #
G716245617
UPC #
072782056599
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Shape
Square
Item
Printable Round Labels
Color
White
Material
Paper
Adhesive
Permanent
No. of Labels
150
Description
Printable Round Labels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.