Printable Round Labels, PK300
Mfr # 22877
Zoro # G116244906
product price: $18.69
/pk 300, $0.06/eaSold in multiples of 5 for $93.45
Key Features
Shape
Round
Length
12.09 in
Labels per Sheet
12
Color
White
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22877
Zoro #
G116244906
UPC #
072782228774
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Details
Shape
Round
Labels per Sheet
12
Item
Printable Round Labels
Color
White
Adhesive
Permanent
Material
Paper
Description
Printable Round Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.