Printable Round Labels, PK400
Mfr # 04222
Zoro # G416245832
product price: $12.69
/pk 400, $0.03/eaSold in multiples of 6 for $76.14
Key Features
Material
Film
Color
Crystal Clear
Length
12.09 in
Width
9.44 in
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04222
Zoro #
G416245832
UPC #
072782042226
Country of Origin
United States
Dimensions
Length
12.09 in
Width
9.44 in
Details
Material
Film
Color
Crystal Clear
Adhesive
Permanent
Shape
Round
Item
Printable Round Labels
No. of Labels
400
Description
Printable Round Labels, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.