Printable Round Labels, PK800
Mfr # 04221
Zoro # G116245880
product price: $12.69
/pk 800, $0.02/eaSold in multiples of 6 for $76.14
Key Features
Shape
Round
Width
9.44 in
Length
12.09 in
Color
White
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04221
Zoro #
G116245880
UPC #
072782042219
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Shape
Round
Color
White
Material
Paper
Item
Printable Round Labels
Adhesive
Permanent
No. of Labels
800
Description
Printable Round Labels, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.