Printable Round Labels, PK90
Mfr # 22830
Zoro # G616245793
product price: $18.29
/pk 90, $0.20/eaSold in multiples of 5 for $91.45
Key Features
Length
12.09 in
Color
White
Material
Paper
Adhesive
Permanent
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22830
Zoro #
G616245793
UPC #
072782228309
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Details
Color
White
Item
Printable Round Labels
Material
Paper
Adhesive
Permanent
Shape
Round
No. of Labels
90
Description
Printable Round Labels, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.