Printable Shipping Label, PK100
Mfr # 02163
Zoro # G016262284
product price: $7.69
/pk 100, $0.08/eaSold in multiples of 20 for $153.80
Key Features
Material
Paper
Width
5 in
Shape
Rectangle
Length
10.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02163
Zoro #
G016262284
UPC #
072782021634
Country of Origin
Mexico
Dimensions
Width
5 in
Length
10.25 in
Details
Item
Printable Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Total Number of Labels
100
Description
Printable Shipping Label, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.