Printable Shipping Labels, PK400
Mfr # 05168
Zoro # G116262290
product price: $39.99
/pk 400, $0.10/eaSold in multiples of 5 for $199.95
Key Features
Material
Paper
Width
8.81 in
Shape
Rectangle
Color
White
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05168
Zoro #
G116262290
UPC #
072782051686
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
Printable Shipping Labels
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Total Number of Labels
400
Description
Printable Shipping Labels, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.