Printable Square Labels, PK1200
Mfr # 05658
Zoro # G616245786
product price: $18.69
/pk 1200, $0.02/eaSold in multiples of 5 for $93.45
Key Features
Shape
Square
No. of Labels
1200
Color
White
Width
9.44 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05658
Zoro #
G616245786
UPC #
072782056582
Country of Origin
Mexico
Dimensions
Width
9.44 in
Length
12.09 in
Details
Shape
Square
No. of Labels
1200
Item
Printable Square Labels
Color
White
Material
Paper
Adhesive
Permanent
Description
Printable Square Labels, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.