Zoro Homepage

Printer Label, White, Labels/Roll: 1000

  • Mfr # 7278204131

  • Zoro # G4847431


product price: $60.19
/pk 1000, $0.06/ea

Key Features

Application
Shipping, Barcode, Labeling, Inventory Tagging and Identification
Label Color
White
Printer Series Compatibility
Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
Adhesive
Yes
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278204131
Zoro #
G4847431
UPC #
072782041311
Country of Origin
Mexico

Dimensions

Width
4"
Length
6"
Height
4"
Core Dia.
3"
Label Height
4"
Label Width
6"
Core Diameter
3 in

Details

Item
Printer Label
Application
Shipping, Barcode, Labeling, Inventory Tagging and Identification
Label Color
White
Printer Series Compatibility
Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
Adhesive
Yes
Color
White
Tape Format
Die Cut - Tag
Labels per Roll
1000
Background Color
White
Material
Paper
Legend Color
Black
For Use With
Thermal Transfer Printers
Metal Detectable
No
Printer Compatibility
Industrial Label Printer
For Print Method
Direct Thermal
Rolls per Case
1
Green Environmental Attribute
FSC Mix

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 1, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.