Zoro Homepage
This item is Discontinued.
Avery Printer Label, White, Labels/Roll: 1000 7278204132

Printer Label, White, Labels/Roll: 1000 (Discontinued)

  • Mfr # 7278204132
  • Zoro # G4847416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278204132
Zoro #
G4847416
UPC #
072782041328
Country of Origin
Mexico

Dimensions

Width
3"
Length
2"
Height
2"
Label Height
2"
Core Dia.
3"
Label Width
3"
Core Diameter
3 in

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 2 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 4, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.