Zoro Homepage

Printer Label, White, Labels/Roll: 1000

  • Mfr # 7278204133

  • Zoro # G4847407


product price: $60.89
/pk 2000, $0.03/ea

Key Features

Application
Shipping, Barcode, Labeling, Inventory Tagging and Identification
Label Color
White
Printer Series Compatibility
Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
Adhesive
Yes
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278204133
Zoro #
G4847407
UPC #
072782041335
Country of Origin
Mexico

Dimensions

Width
4"
Height
2"
Length
2"
Core Dia.
3"
Label Height
2"
Label Width
4"
Core Diameter
3 in

Details

Item
Printer Label
Application
Shipping, Barcode, Labeling, Inventory Tagging and Identification
Label Color
White
Printer Series Compatibility
Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
Adhesive
Yes
For Use With
Thermal Transfer Printers
Metal Detectable
No
Tape Format
Die Cut - Tag
Color
White
Legend Color
Black
Labels per Roll
1000
Material
Paper
Background Color
White
Printer Compatibility
Industrial Label Printer
For Print Method
Direct Thermal
Rolls per Case
2

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Core Dia. 3 in, Labels per Roll 1,000, Rolls per Case 2, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.