Zoro Homepage
This item is Discontinued.
Avery Printer Label, White, Labels/Roll: 2000 7278204135

Printer Label, White, Labels/Roll: 2000 (Discontinued)

  • Mfr # 7278204135
  • Zoro # G4847440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278204135
Zoro #
G4847440
UPC #
072782041359
Country of Origin
Mexico

Dimensions

Height
4"
Length
4"
Width
6"
Label Height
4 in
Label Width
6 in

Details

Color
White
Printer Series Compatibility
Zebra, Intermec, Brady, Sato & Datamax-O'Neill Industrial Direct
Item
Printer Label
Material
Paper
Background Color
White
Application
Shipping, Barcode, Labeling, Inventory Tagging and Identification
Labels per Roll
2,000
For Use With
Thermal Transfer Printers
Adhesive
Yes
Metal Detectable
No
Legend Color
Black
Tape Format
Die Cut - Tag
For Print Method
Direct Thermal
Label Color
White
Printer Compatibility
Industrial Label Printer
Labels per Stack
2,000

Description

Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Fanfold Direct Thermal Labels, Printer Compatibility Industrial Label Printer, Label Width 6 in, Label Height 4 in, Label Color White, Labels per Roll 2,000, Labels per Stack 2,000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.