Products White Shipping Labels with Paper Receipts, 4.93 x 6.3 in., 100PK
- Mfr # 27900
- Zoro # G910773879
product price:Â
$
48.15
/pk of 100, $0.48/ea
Key Features
Material
Paper
Color
White
Features
Jam-free
Total Number of Labels
100
Standards
FSC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27900
- Zoro #
- G910773879
- UPC #
- 72782279004
- Country of Origin
- China
Dimensions
- Label Length
- 7 5/8in
Details
- Item
- Shipping Label
- Material
- Paper
- Color
- White
- Features
- Jam-free
- Total Number of Labels
- 100
- Standards
- FSC Certified
- Shape
- Rectangle
- Number of Sheets
- 100
- Print Technology
- Inkjet
- Finishing
- Matte
- Number of Labels per Sheet
- 1
- Adhesive Type
- Permanent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.