
Promotional Label, 1 1/4" Label W, 5 Labels per Sheet White
Mfr # 22845
Zoro # G005260581
product price: $37.55
/eaKey Features
Labels per Sheet
5
Color
White
Application
Permanent Adhesive
Features
Grease Repellent, Curl Resistant, Peeling Resistant, Smudge Resistant, Bleed Resistant, Smear Resistant, Oil Resistant, Stick & Stay, Durable, Customizable, Print-to-the Edge, Permanent Adhesive,Printable,Water Resistant,Waterproof
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22845
Zoro #
G005260581
UPC #
72782228453
Country of Origin
United States
Dimensions
Label Width
1 1/4"
Label Length
9 3/4"
Details
Item
Promotional Label
Labels per Sheet
5
Color
White
Application
Permanent Adhesive
Features
Grease Repellent, Curl Resistant, Peeling Resistant, Smudge Resistant, Bleed Resistant, Smear Resistant, Oil Resistant, Stick & Stay, Durable, Customizable, Print-to-the Edge, Permanent Adhesive,Printable,Water Resistant,Waterproof
Adhesive
Permanent
Material
Film
Total Number of Labels
40
Shape
Rectangle
Number of Sheets
8
Number of Labels per Sheet
5
Finishing
Matte
Print Technology
Laser
Attachment Method
Adhesive
Description
Avery durable wraparound printer labels, 9-3/4 x 1-1/4, white, 40/pack flexible labels conform to curved surfaces for a smooth application. Perfect for water bottles, packaging, containers, marketing materials and more. Water- and scuff-resistant with a permanent adhesive that sticks and stays. Print-to-the-edge feature for a custom look. Laser and inkjet compatible. Label size - text: 9 3/4 x 1 1/4; label color(s): white; machine compatibility: laser printers; inkjet printers; sheet (w x l): 8 1/2 x 11. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.