
Promotional Label, 3 1/2" Label W, 4 Labels per Sheet White
Mfr # 22827
Zoro # G104952752
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Labels per Sheet
4
Color
White
Label Width
3 1/2"
Total Number of Labels
32
Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22827
Zoro #
G104952752
UPC #
72782228279
Country of Origin
United States
Dimensions
Label Width
3 1/2"
Label Length
4 3/4"
Details
Item
Promotional Label
Labels per Sheet
4
Color
White
Total Number of Labels
32
Material
Film
Application
Removable
Features
Print-to-the Edge, Customizable, Removable, Bleed Resistant, Curl Resistant,Printable,Water Resistant
Shape
Rectangle
Adhesive
Removable
Number of Sheets
8
Finishing
Satin
Print Technology
Laser
Number of Labels per Sheet
4
Description
Avery removable durable labels, trueblock technology, 4-3/4 x 3-1/2, white, 32/pack provides a custom-printed look to any outdoor application. Made of sturdy, durable polyester material to withstand harsh environments. Easy to customize with avery's free templates and designs. Laser and inkjet compatible. Label size - text: 4 3/4 x 3 1/2; label color(s): white; machine compatibility: inkjet printers; laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.