Zoro Homepage

Protector, Pockt, 8.5X5.5, Ast

  • Mfr # AVE75307

  • Zoro # G501804746


product price: $5.25
/pk 5, $1.05/ea
Sold in multiples of 2 for $10.50

Key Features

Binder Features
Standard Binder Pocket Holds 5.5in x 8.5in size documents.
Height
5.5in
Width
9.25in
Color Family - Binders
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE75307
Zoro #
G501804746
UPC #
77711753075
Country of Origin
China

Dimensions

Height
5.5in
Width
9.25in

Details

Item
Binder Document Sleeves
Binder Features
Standard Binder Pocket Holds 5.5in x 8.5in size documents.
Color Family - Binders
Assorted

Description

Keep your important papers in picture-perfect shape with these mini binder pockets. You can store more than 20 pages of 5-1/2" x 8-1/2" paper, business cards and receipts in a three-ring or seven-ring mini binder without punching holes. The durable, nonstick polypropylene protects your pages and resists tearing even with repeated use. Pockets are acid-free and won't lift print off pages so you can store items for long periods. Assorted colors include green, blue, orange, purple and yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.