Zoro Homepage

Protector, Sheet, 5Tab, Clear

  • Mfr # AVE74160

  • Zoro # G201822880


product price: $6.35
/pk 5, $1.27/ea
Sold in multiples of 2 for $12.70

Key Features

Material
Polypropylene
Sheet Capacity
10
Number of Tabs
5-Tab
Thickness
Heavy
Type
Ring Binder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE74160
Zoro #
G201822880
UPC #
77711741607
Country of Origin
China

Dimensions

Thickness
Heavy
Insert Size
8.5in x 11in

Details

Item
Punched Ring Binder Sleeves
Material
Polypropylene
Sheet Capacity
10
Number of Tabs
5-Tab
Type
Ring Binder
Color
Clear
Features
Standard 3-Ring Binders
Number of Holes Punched
3

Description

Top-loading sheet protectors include tabs. Insert title page into index for a customized professional look. Specially formulated nonstick polypropylene material is acid-free and archival-safe and won't lift print off inserts. Tab inserts are laser/inkjet printer-compatible. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Each top-loading page holds a letter-size sheet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.