Zoro Homepage

Protector, Sheet, Lgl, 25, Clr

  • Mfr # AVE73897

  • Zoro # G201823757


product price: $12.95
/pk 25, $0.52/ea

Key Features

Material
Polypropylene
Sheet Capacity
10
Thickness
Heavy
Type
Ring Binder
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE73897
Zoro #
G201823757
UPC #
77711738973
Country of Origin
China

Dimensions

Thickness
Heavy
Insert Size
8.5in x 14in

Details

Item
Punched Ring Binder Sleeves
Material
Polypropylene
Sheet Capacity
10
Type
Ring Binder
Color
Clear
Features
For Legal Size 14 x 8.5 Inserts, 3-Ring Binders.
Number of Holes Punched
3

Description

Safeguard your documents with heavyweight sheet protectors. Easy Load feature provides a wide top opening so papers slide easily into place. Diamond-clear material delivers a crisp view of your presentation as well as durable protection so you can protect it and show it off. The clear binding edge adds a professional look to your presentations and other documents. The edge is also three-hole punched for easy insertion into three-ring binders. Each polypropylene sheet protector holds one sheet of legal-size paper.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.