Zoro Homepage

Protector, Sheet, Nonstck, Clr

  • Mfr # AVE74090

  • Zoro # G701823837


product price: $10.99
/pk 50, $0.22/ea

Key Features

Material
Polypropylene
Sheet Capacity
10
Thickness
Economy
Type
Ring Binder
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE74090
Zoro #
G701823837
UPC #
77711740907
Country of Origin
United States

Dimensions

Thickness
Economy
Insert Size
8.5in x 11in

Details

Item
Punched Ring Binder Sleeves
Material
Polypropylene
Sheet Capacity
10
Type
Ring Binder
Color
Clear
Features
Economy Lightweight protection makes it great for easy transportation, Standard 3-Ring Binders.
Number of Holes Punched
3

Description

Top-loading sheet protectors are made of nonstick polypropylene that will not lift print off inserts. Inserts can be inserted easily from top. No need for hole punching. Clear sheet protectors offer a reinforced binding edge and hold 8-1/2" x 11" insert sheets. Archival-safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.