Zoro Homepage

Rectangle Labels, Inkjet/laser Printers, 7.85 X 1.75, Textured White, 10PK

  • Mfr # 22838

  • Zoro # G210793744


product price: $23.15
/pk 10, $2.32/ea

Key Features

Color
White
Label Maker Tape Finish
Textured
Material
Paper
Adhesive
Permanent
Total Number of Labels
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22838
Zoro #
G210793744
UPC #
72782228385
Country of Origin
Mexico

Details

Item
Address Label
Color
White
Label Maker Tape Finish
Textured
Material
Paper
Adhesive
Permanent
Total Number of Labels
50
Shape
Rectangle
Features
Customizable
Print Technology
Inkjet
Number of Sheets
10
Number of Labels per Sheet
5

Description

Add a special look and feel to envelopes, gifts, mailings and other items with these versatile labels. Labels are ideal for premium-looking branding and promotional labels. Perfect for event invitations and marketing materials. Permanent labels will stick and stay. Easy to customize with free designs and templates from Avery Design & Print. Perfect for adding a unique touch to almost anything. Textured WhitePrint-to-the-Edge and add color to the entire label. Shape: Rectangular; Label Size - text: 7.85 x 1.75; Label Colors: Textured White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.