
Rectangle Labels, Inkjet/Laser Printers, 7.85 x 1.75, Textured White, 50PK
Mfr # 22838
Zoro # G103474194
product price: $17.85
/pk 50, $0.36/eaKey Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Textured White
Label Maker Tape Finish
Textured
Background Color
Textured White
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22838
Zoro #
G103474194
UPC #
72782228385
Country of Origin
Mexico
Dimensions
Size
7.85 x 1.75
Details
Item
Labels
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Textured White
Label Maker Tape Finish
Textured
Background Color
Textured White
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Weight
0.256 lbs
Features
Textured White—Print-to-the-Edge and add color to the entire label.
Labels Per Sheet
5
Labels Per Unit
50
Description
Add a special look and feel to envelopes, gifts, mailings and other items with these versatile labels. Labels are ideal for premium-looking branding and promotional labels. Perfect for event invitations and marketing materials. Permanent labels are guaranteed to stick and stay. Easy to customize with free designs and templates from Avery® Design & Print. Perfect for adding a unique touch to almost anything.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.