Zoro Homepage

Recycled Address Label, PK3000

  • Mfr # 48460

  • Zoro # G716244825


product price: $40.89
/pk 3000, $0.01/ea
Sold in multiples of 5 for $204.45

Key Features

Material
Paper
Width
8.81 in
Shape
Rectangle
Adhesive
Permanent
Length
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48460
Zoro #
G716244825
UPC #
072782484606
Country of Origin
Mexico

Dimensions

Width
8.81 in
Length
11.31 in

Details

Item
Recycled Address Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Color
White
Labels per Sheet
30

Description

Recycled Address Label, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.