Zoro Homepage

Recycled Shipping Label, PK100

  • Mfr # 48807

  • Zoro # G816250948


product price: $7.99
/pk 100, $0.08/ea
Sold in multiples of 5 for $39.95

Key Features

Material
Paper
Width
9.44 in
Shape
Rectangle
Color
White
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48807
Zoro #
G816250948
UPC #
072782488079
Country of Origin
Mexico

Dimensions

Width
9.44 in
Length
12.09 in

Details

Item
Recycled Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Adhesive
Permanent
Labels per Sheet
10

Description

Recycled Shipping Label, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.