Recycled Shipping Label, PK1000
Mfr # 48163
Zoro # G216245797
product price: $40.89
/pk 1000, $0.04/eaSold in multiples of 5 for $204.45
Key Features
Material
Paper
Width
8.81 in
Shape
Rectangle
Labels per Sheet
10
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48163
Zoro #
G216245797
UPC #
072782481636
Country of Origin
Mexico
Dimensions
Width
8.81 in
Length
11.31 in
Details
Item
Recycled Shipping Label
Material
Paper
Shape
Rectangle
Labels per Sheet
10
Color
White
Adhesive
Permanent
Description
Recycled Shipping Label, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.