Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforcements, Clear, PK1000

  • Mfr # 5722

  • Zoro # G302751355


product price: $6.79
/ea
Sold in multiples of 24 for $162.96

Key Features

Tape Backing Material
Film
Tape Adhesive
Permanent
Tape Width
3 in
Tape Color
Clear
Tape Core Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5722
Zoro #
G302751355
UPC #
072782057220
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Core Diameter
1/4 in
Length
3.62 in
Media Size Capacity
0.25"

Details

Item
Hole Reinforcement Label
Tape Backing Material
Film
Tape Adhesive
Permanent
Tape Color
Clear
Features
Glossy, Self-adhesive, Durable, Tear Resistant, Punched, Super-thin
Shape
Round
Material
Polyvinyl
Application/Usage
Strengthen
Compatibility
Repair, Strengthen

Description

Hole Reinforcements,Clear,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.