
Reinforcements, Clear, PK200
Mfr # 5721
Zoro # G202658594
product price: $2.19
/pk 200, $0.01/eaSold in multiples of 24 for $52.56
Key Features
Material
Film
Width
3.62 in
Depth
0.75 in
Length
3.62 in
Container Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5721
Zoro #
G202658594
UPC #
072782057213
Country of Origin
United States
Dimensions
Width
3.62 in
Depth
0.75 in
Length
3.62 in
Core Dia.
1/4 in
Details
Item
Hole Reinforcements,Clear,PK200
Material
Film
Color
Clear
Container Shape
Round
Finish
Glossy
Description
Hole Reinforcements,Clear,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.