Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reinforcements, White, PK1000

  • Mfr # 5720

  • Zoro # G302751379


product price: $5.79
/ea
Sold in multiples of 24 for $138.96

Key Features

Tape Backing Material
Film
Tape Adhesive
Permanent
Tape Width
3 in
Tape Color
White
Tape Core Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720
Zoro #
G302751379
UPC #
072782057206
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Core Diameter
1/4 in
Length
3.62 in

Details

Item
Hole Reinforcement Label
Tape Backing Material
Film
Tape Adhesive
Permanent
Tape Color
White
Features
Self-adhesive, Permanent Bind, Tear Resistant, Rip Resistant, Matte Finish
Shape
Round
Material
Polyvinyl
Application/Usage
Repair
Compatibility
Repair

Description

Hole Reinforcements,White,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.