
Removable Chalkboard Labels, Black, PK12
Mfr # 73363
Zoro # G902658580
product price: $5.89
/pk 12, $0.49/eaSold in multiples of 18 for $106.02
Key Features
Labels per Sheet
3
Color
Black
Width
7.06 in
Length
4.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73363
Zoro #
G902658580
UPC #
072782733636
Country of Origin
United States
Dimensions
Width
7.06 in
Length
4.5 in
Details
Item
Multipurpose Label
Labels per Sheet
3
Color
Black
Material
Plastic
Application
Removable
Shape
Oval
Adhesive
Removable
Total Number of Labels
216
Features
PVC-free, Residue-free, Removable
Number of Labels per Sheet
3
Finishing
Matte
Number of Sheets
72
Description
Removable Chalkboard Labels,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.