Zoro Homepage

Removable Color Coding Labels, PK1008

  • Mfr # 05470

  • Zoro # G616250698


product price: $5.79
/ea
Sold in multiples of 18 for $104.22

Key Features

Material
Paper
Shape
Round
Width
4.62 in
No. of Labels
1008
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05470
Zoro #
G616250698
UPC #
072782054700
Country of Origin
Mexico

Dimensions

Width
4.62 in
Length
7.19 in

Details

Material
Paper
Item
Removable Color Coding Labels
Shape
Round
Color
Neon Yellow
No. of Labels
1008
Adhesive
Removable

Description

Removable Color Coding Labels, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.