Zoro Homepage

Removable Color-Coding Labels, Re, PK400

  • Mfr # 5476

  • Zoro # G702685748


product price: $6.69
/pk 400, $0.02/ea
Sold in multiples of 18 for $120.42

Key Features

Color
Neon Orange
Material
Paper
Shape
Round
Length
7.19 in
No. of Labels
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5476
Zoro #
G702685748
UPC #
072782054762
Country of Origin
Mexico

Dimensions

Length
7.19 in
Width
4.62 in

Details

Item
Removable Color-Coding Labels,Re,PK400
Color
Neon Orange
Material
Paper
Shape
Round
No. of Labels
400
Adhesive
Removable

Description

Removable Color-Coding Labels,Re,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.