
Removable Color Coding Labels, Re, PK525
Mfr # 6721
Zoro # G102658779
product price: $1.59
/eaSold in multiples of 36 for $57.24
Key Features
Color
Assorted (Neon Pink, Neon Yellow, Neon Orange, Neon Green)
Material
Paper
Length
5.38 in
Width
3.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6721
Zoro #
G102658779
UPC #
072782067212
Country of Origin
Mexico
Dimensions
Length
5.38 in
Width
3.5 in
Details
Item
Removable Color Coding Labels,Re,PK525
Color
Assorted (Neon Pink, Neon Yellow, Neon Orange, Neon Green)
Material
Paper
Shape
Rectangle
No. of Labels
525
Adhesive
Removable
Description
Removable Color Coding Labels,Re,PK525, Package Quantity 525
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.