
Removable File Folder Labels with Sure Feed, 0.66 x 3.44, White, PK252 (Discontinued)
- Mfr # 05235
- Zoro # G800001815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05235
Zoro #
G800001815
UPC #
72782052355
Country of Origin
Mexico
Dimensions
Size
0.66 x 3.44
Details
Material
Paper
Shape
Rectangular
Adhesive
Removable Self-Adhesive
Color
All White; Blue Bar; Green Bar; Red Bar; Yellow Bar
Weight
0.625 lbs
Labels Per Sheet
7
Description
Make quick changes and reuse your file folders with our removable file folder labels. The removable adhesive helps labels stick, stay and remove cleanly when you need a change. Labels feature an eye-catching color strip at the top to make it easier to find just the folder you're looking for. The assorted colors make them great for color coding too. Write by hand or use our free templates from Avery® Design & Print to customize and print your labels for a professional look. For a truly versatile label, it's hard to beat these file folder labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.