Shop AVERY
See all product information
Create Account
Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 252/Pack
- Mfr # 5230
- Zoro # G005260482
product price:Â
$
28.65
/ea
Key Features
Labels per Sheet
7
Color
White
Features
Stick & Stay, Reusable, Customizable, Easy Peel, Removable, Curl Resistant,Printable
Total Number of Labels
252
Application
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5230
- Zoro #
- G005260482
- UPC #
- 72782052300
- Country of Origin
- Mexico
Details
- Item
- File Folder Label
- Labels per Sheet
- 7
- Color
- White
- Features
- Stick & Stay, Reusable, Customizable, Easy Peel, Removable, Curl Resistant,Printable
- Total Number of Labels
- 252
- Application
- Removable
- Material
- Paper
- Shape
- Rectangle
- Adhesive
- Removable
- Number of Labels per Sheet
- 7
- Finishing
- Matte
- Number of Sheets
- 36
- Print Technology
- Laser
Description
Avery removable inkjet/laser filing labels, 2/3 x 3-7/16, white, 252/pack labels stick, stay and remove cleanly to make changes and revisions to folder tabs. Easy to use with free avery templates and software. This product was made from wood that came from a certified managed forest. Label size - text: 2/3 x 3 7/16; label color(s): white; machine compatibility: inkjet printers; laser printers; sheet (w x l): 4 x 6. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.